Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95584038

Werma Lamps

95584038

Werma Lamps
BULB, BA15D, 5W, 230V, FOR USE WITH
MFG Item Number
95584038
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95584038
BULB, BA15D, 5W, 230V, FOR USE WITH

Series Information

Specifications

Specifications
Manufacturer Part Number 95584038
Manufacturer Werma
Family Series Werma Lamps
Description BULB, BA15D, 5W, 230V, FOR USE WITH SERIES 641/840/845/200/203/800/805
Wattage 5 W
Voltage 230 V
Base Double Contact Bayonet
Net Weight 0.0113 lbs
Gross Weight 0.0176 lbs