Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95628

MARS Fans

95628

MARS Fans
6.0 DIAM 28 DEG CW PIERCED BOR
MFG Item Number
95628
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
95628
6.0 DIAM 28 DEG CW PIERCED BOR

Series Information

Specifications

Specifications
Manufacturer Part Number 95628
Manufacturer MARS
Family Series MARS Fans
Description 6.0 DIAM 28 DEG CW PIERCED BOR
Diameter 6 "
Pitch Degree 28 "
Rotation Clockwise
Fan Speed 1,550 RPM
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs