Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95723

MARS Fans

95723

MARS Fans
7.0 DIAM 25 CW PIERCED BORE
MFG Item Number
95723
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
95723
7.0 DIAM 25 CW PIERCED BORE

Series Information

Specifications

Specifications
Manufacturer Part Number 95723
Manufacturer MARS
Family Series MARS Fans
Description 7.0 DIAM 25 CW PIERCED BORE
Diameter 7 "
Pitch Degree 25 "
Rotation Clockwise
Fan Speed 1,550 RPM
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs