Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95735

MARS Fans

95735

MARS Fans
7.75 23 DEGCW PIERCED BORE
MFG Item Number
95735
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
95735
7.75 23 DEGCW PIERCED BORE

Series Information

Specifications

Specifications
Manufacturer Part Number 95735
Manufacturer MARS
Family Series MARS Fans
Description 7.75 23 DEGCW PIERCED BORE
Diameter 7.7 "
Pitch Degree 23 "
Rotation Clockwise
Fan Speed 1,550 RPM
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs