Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95821

MARS Fans

95821

MARS Fans
8.0 DIAM 20 DEG CW PIERCED BO
MFG Item Number
95821
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
95821
8.0 DIAM 20 DEG CW PIERCED BO

Series Information

Specifications

Specifications
Manufacturer Part Number 95821
Manufacturer MARS
Family Series MARS Fans
Description 8.0 DIAM 20 DEG CW PIERCED BO
Diameter 8 "
Pitch Degree 20 "
Rotation Clockwise
Fan Speed 1,550 RPM
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs