Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
96205B Halex Fittings, LIQUIDTIGHT FITTING, 1/2in., STRAIGHT
MFG Item Number
96205B

96205B Halex Fittings, LIQUIDTIGHT FITTING, 1/2in., STRAIGHT

MFG Item Number
96205B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
96205B
LIQUIDTIGHT FITTING, 1/2in., STRAIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number 96205B
Manufacturer Halex
Family Series Halex Fittings
Description LIQUIDTIGHT FITTING, 1/2in., STRAIGHT ZINC DIE CAST INSULATED THROAT
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.172 lbs
Gross Weight 0.172 lbs
Alternatives
LTB50DC
LTB50DC
Eaton's Crouse-Hinds series Fittings, LT Series