97F5706

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
97F5706 GE Capacitors, GEM III Series, Capacitor, 6 MFD, 370VAC, Can,
MFG Item Number
97F5706S

97F5706 GE Capacitors, GEM III Series, Capacitor, 6 MFD, 370VAC, Can,

MFG Item Number
97F5706S
Item Number
97F5706
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, GEM III Series
Item #
97F5706
Capacitor, 6 MFD, 370VAC, Can,

GEM III Series Information

  • 50/60 hz
  • 60,000 hour operating life
  • Features quick connect blades
  • Utilizes proprietary Genteq dielectric oil
  • Unpainted Aluminum case with terne plate steel cover

The GEM III Motor Run Capacitors are widely used with permanent split phase capacitor motors for the more efficient use of electricity. These motors are used in heating and cooling equipment, appliances, business machines, office equipment, and a wide variety of light commercial and industrial equipment.

Specifications

Specifications
Manufacturer Part Number 97F5706S
Manufacturer GE
Product Series GEM III
Family Series GE Capacitors, GEM III Series
Description Capacitor, 6 MFD, 370VAC, Can, Single, Motor Run, Oval Case in.Ain., 2.16in.x1.31in.x2.12in.H
Single/Dual Single
Capacitance 6 µF
Composition Polypropylene Film
Tolerance % 6 %
AC Voltage 370 VAC
Operating Temperature -40-158 °F
Package Type Radial Oval
Lead Type Quick Connect
Material Metal Case
Net Weight 0.19 lbs
Gross Weight 0.19 lbs