Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99152

Icotek Enclosures

99152

Icotek Enclosures
Flexible Edge Protector Black,
MFG Item Number
99152
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
99152
Flexible Edge Protector Black,

Series Information

Specifications

Specifications
Manufacturer Part Number 99152
Manufacturer Icotek
Family Series Icotek Enclosures
Description Flexible Edge Protector Black, 100 Meters
Accessory Type Trim Panel
Material Aluminum
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Enclosure DIN Rail Mount
Nominal Depth 3,937 "
Net Weight 0 lbs
Gross Weight 0 lbs