Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
99190
PCE 12 PRESSURE COMPENSATION
This item cannot be canceled or returned
Description
PCE 12 PRESSURE COMPENSATION
Specifications
Specifications
| Manufacturer Part Number |
99190 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Enclosures |
| Description |
PCE 12 PRESSURE COMPENSATION ELEMENT |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Thread Size |
M12 |
| Comments |
Pressure Compensation Element PCE |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |