Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99300.002

Icotek Cable Entries

99300.002

Icotek Cable Entries
KEL-U 24/7-BS black
MFG Item Number
99300.002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
99300.002
KEL-U 24/7-BS black

Series Information

Specifications

Specifications
Manufacturer Part Number 99300.002
Manufacturer Icotek
Family Series Icotek Cable Entries
Description KEL-U 24/7-BS black
Nominal Grommet Capacity 6 Small, 1 Large
Angle Straight
Protection Rating IP54
Split Frame No
NEMA Rating NEMA 4X
Material Polyamide
Approvals cURus, UL
Net Weight 0.295 lbs
Gross Weight 0.335 lbs