Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
99300.204 Icotek Cable Entries, KEL-ER 24/4-BS black V2A
MFG Item Number
99300.204
99300.204 Icotek Cable Entries, KEL-ER 24/4-BS black V2A
MFG Item Number
99300.204
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
99300.204 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KEL-ER 24/4-BS black V2A |
| Nominal Grommet Capacity |
2 Small, 2 Large |
| Angle |
Straight |
| Protection Rating |
IP54, IP55, IP64, IP65, IP66 |
| Split Frame |
No |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Material |
Polyamide |
| Approvals |
cURus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
99300.204
Icotek Cable Entries