Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
99305
IFPS B fire penetration seal
This item cannot be canceled or returned
Description
IFPS B fire penetration seal
Specifications
Specifications
| Manufacturer Part Number |
99305 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
IFPS B fire penetration seal |
| Angle |
Straight |
| Split Frame |
Yes |
| Material |
Graphite |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
99305
Icotek Cable Entries