Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 99306.003 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Cable Entries |
| Description | KEL-ER10/6 |
| Nominal Grommet Capacity | 6 Small |
| Grommets Included | Yes |
| Capacity | 16 mm |
| Angle | Straight |
| Split Frame | Yes |
| NEMA Rating | NEMA 12, NEMA 4X |
| Material | Polyamide |
| Approvals | cURus, UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |