Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Icotek Cable Entries, EMC-KT Series
99471
Icotek Cable Entries, EMC-KT Series
This item cannot be canceled or returned
Description
Cable Entries, EMC-KT Series
EMC-KT Series Information
Specifications
Specifications
| Manufacturer Part Number |
99471 |
| Manufacturer |
Icotek |
| Product Series |
EMC-KT |
| Family Series |
Icotek Cable Entries, EMC-KT Series |
| Description |
EMCBTK Black |
| Cable Diameter Range |
0.551-0.591 " |
| Mounting |
Snap-In |
| Color |
Black |
| Protection Rating |
IP54 |
| Material |
Elastomer |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
99471
Icotek Cable Entries, EMC-KT Series