Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99502

Icotek Cable Entries

99502

Icotek Cable Entries
EMC-KT 2/ø5 black grommet small
MFG Item Number
99502
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
99502
EMC-KT 2/ø5 black grommet small

Series Information

Specifications

Specifications
Manufacturer Part Number 99502
Manufacturer Icotek
Family Series Icotek Cable Entries
Nom. Grommet Dimensions 21 x 21 mm
Cables per Grommet 2
Cable Size Round - 5 mm
Split Grommet Yes
Material Elastomer
Color Black
Net Weight 0.025 lbs
Gross Weight 0.025 lbs