9T58K0052
GE Transformers, Type IP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9T58K0052 GE Transformers, Type IP Series, 1C, 1kVA, 240x480-120, 80C, CC, TB, IP
MFG Item Number
9T58K0052

9T58K0052 GE Transformers, Type IP Series, 1C, 1kVA, 240x480-120, 80C, CC, TB, IP

MFG Item Number
9T58K0052
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Type IP Series
Item #
9T58K0052
1C, 1kVA, 240x480-120, 80C, CC, TB, IP

Type IP Series Information

  • All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
  • Low impedance transformers that require over current protection for most applications
  • All transformers are as quiet or quieter than required by NEMA ST‑20
  • Lightweight, small and designed for minimum mounting dimensions
  • Many units will fit competitors mounting footprints
  • Variation of sound is between 4 to 8 decibels
  • UL listed under UL‑5085, File E2739
  • CUL listed
  • CE listed

Videos

Specifications

Specifications
Manufacturer Part Number 9T58K0052
Manufacturer GE
Product Series Type IP
Family Series GE Transformers, Type IP Series
Description ABB's Machine tool core and coil transformers are isolation transformers designed to provide a high degree of secondary voltage stability regulation during a brief period of overload condition also referred to as inrush current. They are ideal for
Phase 1
Type Control
VA Rating 1,000 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 100 V, 115 V, 120 V
Enclosed No
Mounting Panel
Termination Screw Terminals
Approvals UL
Net Weight 21.065 lbs
Gross Weight 19 lbs