Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NDB3100Z410-1LSS1A0L |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Circuit Breakers |
| Description | 10 Amp, 1 Pole, Panel-Rack screw mount, hydraulic magnetic DC Circuit breaker, Medium Trip Curve, |
| Poles | 1 |
| Current Rating | 10 A |
| Max Voltage | 80 VDC |
| Trip Unit | Fixed Hydraulic / Fixed Magnetic |
| Mounting | Panel |
| Terminal Type | Stud |
| UL Standard | 489A |
| Approvals | CE |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.335 lbs |