9T58K2877
GE Transformers, Type IP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9T58K2877 GE Transformers, Type IP Series, 1C, 0.2kVA, 120x240-12/24, 80C, CC, TB

MFG Item Number
9T58K2877

9T58K2877 GE Transformers, Type IP Series, 1C, 0.2kVA, 120x240-12/24, 80C, CC, TB

MFG Item Number
9T58K2877
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Type IP Series
Item #
9T58K2877
1C, 0.2kVA, 120x240-12/24, 80C, CC, TB

Type IP Series Information

  • All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
  • Low impedance transformers that require over current protection for most applications
  • All transformers are as quiet or quieter than required by NEMA ST‑20
  • Lightweight, small and designed for minimum mounting dimensions
  • Many units will fit competitors mounting footprints
  • Variation of sound is between 4 to 8 decibels
  • UL listed under UL‑5085, File E2739
  • CUL listed
  • CE listed

Videos

Specifications

Specifications
Manufacturer Part Number 9T58K2877
Manufacturer GE
Product Series Type IP
Family Series GE Transformers, Type IP Series
Description ABB's General purpose encapsulated open core, and coil transformer also known as Type IP Control Power transformers are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels
Phase 1
Type Control
VA Rating 200 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed No
Mounting Panel
Termination Screw Terminals
Approvals UL
Net Weight 6.205 lbs
Gross Weight 6 lbs
Alternatives
PH250PG
PH250PG
Hammond Power Solutions Transformers, HPS Imperator Series