Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 84681 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Cordsets |
| Description | 14/3 PIGTAIL 6FT SJT-BLK STR |
| Angle | Straight |
| Input | 5-15P |
| Output | Wire Leads |
| Cord Type | SJT |
| Color | Black |
| Voltage | 120 VAC |
| Current Rating | 13 A |
| Length | 6 ' |
| Wire Size Range | 14/3 AWG |
| Approvals | UL |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |