A/MSCS-A
ACI-Automation Components Sensors, Mini Adjustable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/MSCS-A

ACI-Automation Components Sensors, Mini Adjustable Series

A/MSCS-A

ACI-Automation Components Sensors, Mini Adjustable Series
Adj. Mini Split Current Switch
Item Number
A/MSCS-A
MFG Item Number
117855
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Mini Adjustable Series
Item #
A/MSCS-A
Adj. Mini Split Current Switch

Mini Adjustable Series Information

Specifications

Specifications
Manufacturer Part Number 117855
Manufacturer ACI-Automation Components
Product Series Mini Adjustable
Family Series ACI-Automation Components Sensors, Mini Adjustable Series
Description Adj. Mini Split Current Switch
Split Core Yes
Power Supply Self-Powered
Output 36 VAC, 36 VDC
Current Rating 0-150 A
Frequency 50-60 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0.18 lbs
Gross Weight 0.205 lbs