Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A025F010 Carbone Ferraz Fuses, FUSE, 10A, 250VAC, SEMICONDUCTOR
A025F010 Carbone Ferraz Fuses, FUSE, 10A, 250VAC, SEMICONDUCTOR
This item cannot be canceled or returned
Description
FUSE, 10A, 250VAC, SEMICONDUCTOR
Specifications
Specifications
| Manufacturer Part Number |
A025F010 |
| Manufacturer |
Carbone Ferraz |
| Family Series |
Carbone Ferraz Fuses |
| Description |
FUSE, 10A, 250VAC, SEMICONDUCTOR |
| Fuse Type |
American Seminconductor Type |
| Current Rating |
10 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A025F010
Carbone Ferraz Fuses