Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A025F010 Carbone Ferraz Fuses, FUSE, 10A, 250VAC, SEMICONDUCTOR

MFG Item Number
A025F010

A025F010 Carbone Ferraz Fuses, FUSE, 10A, 250VAC, SEMICONDUCTOR

MFG Item Number
A025F010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A025F010
FUSE, 10A, 250VAC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A025F010
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 10A, 250VAC, SEMICONDUCTOR
Fuse Type American Seminconductor Type
Current Rating 10 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
KAB-10
KAB-10
Eaton's Bussmann series Fuses, KAB Series
KAX-10
KAX-10
Eaton's Bussmann series Fuses, KAX Series
FWX-10A14F
FWX-10A14F
Eaton's Bussmann series Fuses, FWX Series
A25X10-1
A25X10-1
Mersen Fuses