Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A025F050 Carbone Ferraz Fuses, FUSE, 50A, 250VAC, SEMICONDUCTOR
MFG Item Number
A025F050

A025F050 Carbone Ferraz Fuses, FUSE, 50A, 250VAC, SEMICONDUCTOR

MFG Item Number
A025F050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A025F050
FUSE, 50A, 250VAC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A025F050
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 50A, 250VAC, SEMICONDUCTOR
Fuse Type American Seminconductor Type
Current Rating 50 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWX-50A
FWX-50A
Eaton's Bussmann series Fuses, FWX Series
A25X50-4
A25X50-4
Mersen Fuses