Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A25X50-4 Mersen Fuses, 94234-250V 50A SEMICOND FUSE
MFG Item Number
A25X50-4

A25X50-4 Mersen Fuses, 94234-250V 50A SEMICOND FUSE

MFG Item Number
A25X50-4
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A25X50-4
94234-250V 50A SEMICOND FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number A25X50-4
Manufacturer Mersen
Family Series Mersen Fuses
Description A25X Amp-trap Semiconductor Protection fuses are intended for the protection of Power Semiconductors such as Diodes, Phase Control SCR's and other power Semiconductor devices 250 Volts 50 Amps A25X series.
Fuse Type American Seminconductor Type
Current Rating 50 A
Net Weight 0.135 lbs
Gross Weight 0.13 lbs
Alternatives
FWX-50A
FWX-50A
Eaton's Bussmann series Fuses, FWX Series