Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A060R500

Carbone Ferraz Fuses

A060R500

Carbone Ferraz Fuses
FUSE, 500A, 600VAC/DC, SEMICONDUCTOR
MFG Item Number
A060R500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A060R500
FUSE, 500A, 600VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A060R500
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 500A, 600VAC/DC, SEMICONDUCTOR
Fuse Type American Seminconductor Type
Current Rating 500 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
KBC-500
KBC-500
Eaton's Bussmann series Fuses, KBC Series
A60X500-4
A60X500-4
Mersen Fuses