KBC-500
Eaton's Bussmann series Fuses, KBC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBC-500

Eaton's Bussmann series Fuses, KBC Series

KBC-500

Eaton's Bussmann series Fuses, KBC Series
BUSS SEMI CONDUCTOR FUSE
MFG Item Number
KBC-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KBC Series
Item #
KBC-500
BUSS SEMI CONDUCTOR FUSE

KBC Series Information

  • 35~800 Amps
  • 600VAC
  • For Semiconductor Protection
  • Center Bolted or Puck Type
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss


Specifications

Specifications
Manufacturer Part Number KBC-500
Manufacturer Eaton's Bussmann series
Product Series KBC
Family Series Eaton's Bussmann series Fuses, KBC Series
Description Eaton Bussmann series KBC semiconductor fuse, 1000 Vdc, 500A, 200 kAIC, Non Indicating, Semiconductor fuse, Stud
Fuse Type American Seminconductor Type
Current Rating 500 A
AC Voltage 600 VAC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 600 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals UL
Net Weight 1.38 lbs
Gross Weight 0.0913 lbs
Alternatives
A060R500
A060R500
Carbone Ferraz Fuses
A60X500-4
A60X500-4
Mersen Fuses