Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A070F070

Carbone Ferraz Fuses

A070F070

Carbone Ferraz Fuses
FUSE, 70A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
A070F070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A070F070
FUSE, 70A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A070F070
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 70A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 70 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-70A
FWP-70A
Eaton's Bussmann series Fuses, FWP Series
FWP-70B
FWP-70B
Eaton's Bussmann series Fuses, FWP Series
A50P70-4
A50P70-4
Mersen Fuses
A70P70-4
A70P70-4
Mersen Fuses
A70QS70-4
A70QS70-4
Mersen Fuses