Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50P70-4

Mersen Fuses

A50P70-4

Mersen Fuses
High Speed Fuse Amp-Trap A50P 500VAC
MFG Item Number
A50P70-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, Series
Item #
A50P70-4
High Speed Fuse Amp-Trap A50P 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50P70-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50P 500VAC 450VDC 70A Blade
Fuse Type Semiconductor
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Alternatives
A050F070
A050F070
Carbone Ferraz Fuses
FWH-70A
FWH-70A
Eaton's Bussmann series Fuses