Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A070F225 Carbone Ferraz Fuses, FUSE, 225A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
A070F225

A070F225 Carbone Ferraz Fuses, FUSE, 225A, 700VAC/DC, SEMICONDUCTOR

MFG Item Number
A070F225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A070F225
FUSE, 225A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A070F225
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 225A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 225 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-225A
FWP-225A
Eaton's Bussmann series Fuses, FWP Series
A70P225-4
A70P225-4
Mersen Fuses