Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A070F350

Carbone-Ferraz Fuses

A070F350

Carbone-Ferraz Fuses
FUSE, 350A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
A070F350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A070F350
FUSE, 350A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A070F350
Manufacturer Carbone-Ferraz
Family Series Carbone-Ferraz Fuses
Description FUSE, 350A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 350 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-350A
FWP-350A
Eaton's Bussmann series Fuses, FWP Series
XL70F350
XL70F350
Brush Fuses Fuses, XL70F Series
A70P350-4
A70P350-4
Mersen Fuses
FWP-350
FWP-350
Eaton's Bussmann series Fuses