Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FWP-350
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FWP-350 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series FWP high speed fuse, 1400 Vac FWS 8-15A, 2100 Vac FWS 2-6A, 1000 Vdc FWL/FWS 2-30A, Standard |
| Fuse Type |
Semiconductor |
| Current Rating |
350 A |
| AC Voltage |
1,400 VAC |
| DC Voltage |
1,000 VDC |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.05 lbs |
FWP-350
Eaton's Bussmann series Fuses