Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A070F800

Carbone Ferraz Fuses

A070F800

Carbone Ferraz Fuses
FUSE, 800A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
A070F800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A070F800
FUSE, 800A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A070F800
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 800A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 800 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-800A
FWP-800A
Eaton's Bussmann series Fuses, FWP Series
A70P800-4
A70P800-4
Mersen Fuses
A70P800-4TA
A70P800-4TA
Mersen Fuses