Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A70P800-4

Mersen Fuses

A70P800-4

Mersen Fuses
High Speed Fuse Amp-Trap A70P 700VAC
MFG Item Number
A70P800-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A70P800-4
High Speed Fuse Amp-Trap A70P 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70P800-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70P 700VAC 650VDC 800A Bolted Blade
Fuse Type Semiconductor
Current Rating 800 A
Net Weight 2.25 lbs
Gross Weight 2.25 lbs
Alternatives
FWP-800A
FWP-800A
Eaton's Bussmann series Fuses, FWP Series
A070F800
A070F800
Carbone Ferraz Fuses
A70P800-4TA
A70P800-4TA
Mersen Fuses