Series Information
| Manufacturer Part Number | A079 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Fans |
| Description | Blower 115V Sp.1 |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 194.56 mm |
| Nominal Width | 140.21 mm |
| Nominal Depth | 180.85 mm |
| Air Flow | 89 CFM |
| Current Rating | 1.1 A |
| Bearing Type | Sleeve |
| Flange | No |
| Comments | Replaces Rheem Part # 74-70-21496-03-01, 74-70-21504-03-04 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |