Series Information
| Manufacturer Part Number | A1000 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Fans |
| Description | Blower 115/230V Sp.2 |
| Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Nominal Height | 377.7 mm |
| Nominal Width | 297.94 mm |
| Nominal Depth | 332.74 mm |
| Air Flow | 1,000 CFM |
| Current Rating | 2.9 A |
| Bearing Type | Sleeve |
| Flange | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |