Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Miscellaneous
A100087-1
Eaton's Crouse-Hinds series Miscellaneous
E1015 Male Contact,#8-#4,Crimp Style
MFG Item Number
A100087-1
This item cannot be canceled or returned
Description
E1015 Male Contact,#8-#4,Crimp Style
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
A100087-1 |
| Description |
E1015 Male Contact,#8-#4,Crimp Style CAM-LOK,J Series |
| Net Weight |
0.075 lbs |
| Gross Weight |
1 lb |
A100087-1
Eaton's Crouse-Hinds series Miscellaneous