Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Miscellaneous
A100864-1
Eaton's Crouse-Hinds series Miscellaneous
E1015 Male Contact,#8-#4,Single Set
MFG Item Number
A100864-1
Description
E1015 Male Contact,#8-#4,Single Set
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
A100864-1 |
| Description |
E1015 Male Contact,#8-#4,Single Set Screw |
| Net Weight |
0.1 lbs |
| Gross Weight |
1 lb |
A100864-1
Eaton's Crouse-Hinds series Miscellaneous