Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Joslyn Clark Limit Switches, HL Series
A102-41251A-1
Joslyn Clark Limit Switches, HL Series
Limit Switch, HLA-2, 2-P N/O or N/C,
Item Number
A102-41251A-1
This item cannot be canceled or returned
Description
Limit Switches, HL Series
Limit Switch, HLA-2, 2-P N/O or N/C,
Removable Silver to Silver Contacts Oil Impregnated Bearings Tapped Conduit Holes These Limit Switches are designed as pilot circuit devices for all heavy duty applications to limit travel or set up function at predetermined positions. Each contact may be independently changed from normally open to normally closed and vice versa without disassembly. The operating arm on most models may be field changed to the other side by reversing the shaft.
Specifications
Specifications
Manufacturer Part Number
30720
Manufacturer
Joslyn Clark
Product Series
HL
Family Series
Joslyn Clark Limit Switches, HL Series
Description
Limit Switch, HLA-2, 2-P N/O or N/C, Standard Enclosure, Right Hand, Single Action, w/Std Lvr & Roller
Actuator Type
Side Roller
Contacts
2NC
Contact Rating
Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 2.2 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 1.1 A, Rating @ 480 VAC: 1.5 A
Connection Type
Screw Terminals
Conduit Fitting
3/4 NPT
Hazardous Location
No
Indicator
No
Approvals
UL
Net Weight
3.75 lbs
Gross Weight
4.615 lbs
A102-41251A-1
Joslyn Clark Limit Switches, HL Series