Series Information
| Manufacturer Part Number | A120X30-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A120X 1200VAC 1000VDC 30A Ferrule |
| Fuse Type | AC Protection |
| Current Rating | 30 A |
| AC Voltage | 1,200 VAC |
| Body Length | 4.63 " |
| Diameter | 0.81 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |