Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A1240E-B Crydom Relays, Series One Series, PANEL MOUNT SSR
A1240E-B Crydom Relays, Series One Series, PANEL MOUNT SSR
This item cannot be canceled or returned
Description
Relays, Series One Series
Series One Series Information
- Ratings from 10A to 125A @ 24‑280 VAC
- SCR output for heavy industrial loads
- Zero turn‑on or instantaneous turn‑on outputs
- UL/CSA/VDE Approved, CE Compliant to EN60950‑1
- Improved SEMS screw and washer
- Redesigned housing with anti‑rotation barriers
- AC or DC control
- Direct bond copper substrate
- EMC compliant to Level 3
- Direct power lead frame
- Epoxy free design
Specifications
Specifications
| Manufacturer Part Number |
A1240E-B |
| Manufacturer |
Crydom |
| Product Series |
Series One |
| Family Series |
Crydom Relays, Series One Series |
| Description |
PANEL MOUNT SSR |
| Circuit |
1NC |
| Mounting |
Surface |
| Status Indicator |
No |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
18-36 VAC |
| Input Polarity |
AC |
| Output Voltage |
24-140 VAC |
| Nominal Output Voltage |
120 VAC, 24 VAC |
| Current Rating |
40 A |
| Transient Overvoltage |
400 V |
| Termination |
Screw Terminal |
| Output Type |
SCR AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.1875 lbs |
| Gross Weight |
0.1875 lbs |
A1240E-B
Crydom Relays, Series One Series