A16-30-10-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A16-30-10-84 ABB Contactors, A Series, Contactor, 3-P N/O, 120VAC, AC3=17A,
MFG Item Number
A16-30-10-84

A16-30-10-84 ABB Contactors, A Series, Contactor, 3-P N/O, 120VAC, AC3=17A,

MFG Item Number
A16-30-10-84
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, A Series
Item #
A16-30-10-84
Contactor, 3-P N/O, 120VAC, AC3=17A,

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number A16-30-10-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Contactor, 3-P N/O, 120VAC, AC3=17A, Includes 1NO Aux Contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size A16
Auxiliary Contact 1NO
Termination Screw
Overload Relays E16DU, TA25DU
General Purpose (AC1) 30 A
UL Motor Switching (AC3) 17 A
Net Weight 0.7598 lbs
Gross Weight 0.7598 lbs
Alternatives
CWM18-10-30V18
CWM18-10-30V18
WEG Electric Contactors, CWM Series
AF16-30-10-13
AF16-30-10-13
ABB Contactors, AF Series
CE15DNS3AB
CE15DNS3AB
Eaton Contactors, Freedom Series
CE15CNS3AB
CE15CNS3AB
Eaton Contactors, Freedom Series
AF16-30-10-12
AF16-30-10-12
ABB Contactors, AF Series