ARB120ADA
Diversified Electronics Relays, ARB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARB120ADA Diversified Electronics Relays, ARB Series, Alternating Relay, 120VAC/DC, DPDT,

MFG Item Number
ARB120ADA

ARB120ADA Diversified Electronics Relays, ARB Series, Alternating Relay, 120VAC/DC, DPDT,

MFG Item Number
ARB120ADA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARB Series
Item #
ARB120ADA
Alternating Relay, 120VAC/DC, DPDT,

ARB Series Information

  • Two‑Load Unit
  • Automatic Alternating or External Clocking
  • LEDs Show Position Of Output
  • Plug‑in or Surface Mount
  • Option to Lock the Relay into Normal, A‑B, or B‑A Sequence
The Alternating Relay is used in multiple‑load installations to assure equal run time on all loads. They also allow for the addition of more capacity in the event of excess load requirements. The Alternating Relay provides equal run time on two or more loads by alternating the sequence in which the loads are allowed to start up. In each case, the alternating action is initiated each time the control switch across designated terminals opens. The control switch may be a float, a thermostat, a pressure switch, or a timer contact.

Videos

Specifications

Specifications
Manufacturer Part Number ARB120ADA
Manufacturer Diversified Electronics
Product Series ARB
Family Series Diversified Electronics Relays, ARB Series
Description Alternating Relay, 120VAC/DC, DPDT, 11-Pin Circular Base, Duplex/Duplexor
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC, DC
Current Rating 10 A
Termination 11-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Approvals CSA, UR
Net Weight 0.25 lbs
Gross Weight 0.3 lbs
Alternatives
PF113A
PF113A
Diversified Electronics Relays
ARP120A2R
ARP120A2R
Macromatic Relays, ARP Series