A19AAC-9C
Johnson Controls Controllers, A19 High Range Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A19AAC-9C

Johnson Controls Controllers, A19 High Range Control Series

A19AAC-9C

Johnson Controls Controllers, A19 High Range Control Series
Remote Bulb Temp Control; 6ft. Cap;
MFG Item Number
A19AAC-9C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Controllers, A19 High Range Control Series
Item #
A19AAC-9C
Remote Bulb Temp Control; 6ft. Cap;

A19 High Range Control Series Information

  • Single‑Pole, Single‑Throw (SPST) or Single‑Pole, Double‑Throw (SPDT) Snap‑Acting Switches
  • Constant Differential throughout the Entire Range
  • Unaffected by Barometric Pressure Changes
  • Fixed or Adjustable Differential Available
  • Unaffected by Cross‑Ambient Conditions
  • Wide Temperature Ranges Available
  • Variety of Sensing Element Styles
  • Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate liquid‑filled sensing elements. The A19s are suitable for temperature control in HVAC/R applications.

Specifications

Specifications
Manufacturer Part Number A19AAC-9C
Manufacturer Johnson Controls
Product Series A19 High Range Control
Family Series Johnson Controls Controllers, A19 High Range Control Series
Description Remote Bulb Temp Control; 6ft. Cap; Spdt; Nema 1; 3/8 X 3-1/2in. Bulb 100-240 F 1 Diff. 6+/-2F Fixed;
Type Remote Bulb
Operating Temperature 290 °F
AC Voltage 120 V, 240 V
Output 1 SPST
Setpoint Temp Range 100-240 °F
Differential Temperature 6 °F
Length 8 '
Comments SPDT
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
141-0521
141-0521
Siemens Building Technologies Controllers, 141 Remote Bulb Series