A19ABC-24C
Johnson Controls Controllers, A19 Remote Bulb Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A19ABC-24C Johnson Controls Controllers, A19 Remote Bulb Control Series, Remote Bulb Temp Control; -30/100F;
MFG Item Number
A19ABC-24C

A19ABC-24C Johnson Controls Controllers, A19 Remote Bulb Control Series, Remote Bulb Temp Control; -30/100F;

MFG Item Number
A19ABC-24C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Controllers, A19 Remote Bulb Control Series
Item #
A19ABC-24C
Remote Bulb Temp Control; -30/100F;

A19 Remote Bulb Control Series Information

  • Constant Differential throughout the Entire Range
  • Unaffected by Cross‑Ambient Conditions
  • Fixed or Adjustable Differential Available
  • Variety of Sensing Element Styles
  • Wide Temperature Ranges Available
  • Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate environmentally friendly liquid‑filled sensing elements.

Specifications

Specifications
Manufacturer Part Number A19ABC-24C
Manufacturer Johnson Controls
Product Series A19 Remote Bulb Control
Family Series Johnson Controls Controllers, A19 Remote Bulb Control Series
Description Remote Bulb Temp Control; -30/100F; Diff 3 - 12 Adj; 8ft. Cap; SPSDT, NEMA 1, 3/8in.x4in. Bulb
Type Remote Bulb
Operating Temperature 140 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range -30-100 °F
Differential Temperature 3-12 °F
Length 8 '
Net Weight 0.86 lbs
Gross Weight 1.025 lbs
Alternatives
141-0520
141-0520
Siemens Building Technologies Controllers, 141 Remote Bulb Series
KNB20A-602R
KNB20A-602R
Johnson Controls Miscellaneous