OHYS3PH
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHYS3PH ABB Industrial Accessories, OHY Series, SEL HDL RED/YEL DR MNT SNAP-ON
MFG Item Number
OHYS3PH

OHYS3PH ABB Industrial Accessories, OHY Series, SEL HDL RED/YEL DR MNT SNAP-ON

MFG Item Number
OHYS3PH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHYS3PH
SEL HDL RED/YEL DR MNT SNAP-ON

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHYS3PH
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description OHYS3PH HANDLE
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Selector Handle
Protection Rating IP54
NEMA Rating NEMA 1
Net Weight 0.08 lbs
Gross Weight 0.11 lbs
Alternatives
OHYS2PJ
OHYS2PJ
ABB Industrial Accessories, OHY Series
OHBS3PH
OHBS3PH
ABB Industrial Accessories, OHB Series
OHYS3RH
OHYS3RH
ABB Industrial Accessories, OHY Series