Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A1ICE-10(A)
PRWRD INCREMENTAL AND ABSOLUTE
MFG Item Number
A1ICE-10(A)
This item cannot be canceled or returned
Description
PRWRD INCREMENTAL AND ABSOLUTE
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
A1ICE-10(A) |
| Description |
PRWRD INCREMENTAL AND ABSOLUTE ENCODER CABLE 10M |
| Accessory Type |
Encoder Cable |
| Protection Rating |
IP67 |
| Voltage |
200 V |
| Approvals |
CE, cURus |
| Net Weight |
1.67 lbs |
| Gross Weight |
1.67 lbs |
A1ICE-10(A)
Yaskawa Drives