Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B4ICE-10(A)

Yaskawa Drives

B4ICE-10(A)

Yaskawa Drives
PRWRD MOTOR POWER (100W TO 800W)
MFG Item Number
B4ICE-10(A)
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
B4ICE-10(A)
PRWRD MOTOR POWER (100W TO 800W)

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number B4ICE-10(A)
Description PRWRD MOTOR POWER (100W TO 800W) CABLES FOR MOTORS WITHOUT BRAKE 10M
Accessory Type Cable Assembly
Protection Rating IP67
Voltage 200 V
Approvals CE, cURus
Net Weight 2.44 lbs
Gross Weight 2.44 lbs