A2425E
Crydom Relays, Series One Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A2425E

Crydom Relays, Series One Series

A2425E

Crydom Relays, Series One Series
SOLID STATE RELAY, 25A, 240VAC, L/V
MFG Item Number
A2425E
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, Series One Series
Item #
A2425E
SOLID STATE RELAY, 25A, 240VAC, L/V

Series One Series Information

  • Ratings from 10A to 125A @ 24‑280 VAC
  • SCR output for heavy industrial loads
  • Zero turn‑on or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Videos

Specifications

Specifications
Manufacturer Part Number A2425E
Manufacturer Crydom
Product Series Series One
Family Series Crydom Relays, Series One Series
Description SOLID STATE RELAY, 25A, 240VAC, L/V 18-36VAC CONTROL, 24-280VAC LOAD ZERO CROSSING
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 18-36 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 600 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1438 lbs
Gross Weight 0.18 lbs
Alternatives
84134012
84134012
Crydom Relays, 8413 Series