A25AN-1C
Johnson Controls Controllers, A25 Warm Air Limit Control Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A25AN-1C Johnson Controls Controllers, A25 Warm Air Limit Control Series, Air Temp Cntl Rod & Tube; 25/215F;
MFG Item Number
A25AN-1C

A25AN-1C Johnson Controls Controllers, A25 Warm Air Limit Control Series, Air Temp Cntl Rod & Tube; 25/215F;

MFG Item Number
A25AN-1C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, A25 Warm Air Limit Control Series
Item #
A25AN-1C
Air Temp Cntl Rod & Tube; 25/215F;

A25 Warm Air Limit Control Series Information

  • Trip‑Free Reset Lever Does Not Permit Restarting Until the Reset Lever Is Manually Released
  • The Rod and Tube Type Sensing Element Provides Positive Control Action
The A25 Warm Air Control locks out on a temperature increase to the control setpoint. Manual reset is required before the electrical contacts can be reclosed. The A25 Control is normally located in a return air duct and is wired to shut down air conditioning or ventilating fans when the temperature of the air becomes excessively hot.

Specifications

Specifications
Manufacturer Part Number A25AN-1C
Manufacturer Johnson Controls
Product Series A25 Warm Air Limit Control
Family Series Johnson Controls Controllers, A25 Warm Air Limit Control Series
Description Air Temp Cntl Rod & Tube; 25/215F; Manual Reset; Spst; Open Hi;Mtg Flange; Knob Visible; High Limit
Type Standard NEMA 1
Operating Temperature 300 °F
AC Voltage 120 V, 240 V
Output 1 SPST
Setpoint Temp Range 25-215 °F
Net Weight 1.43 lbs
Gross Weight 1.945 lbs
Alternatives
141-0530
141-0530
Siemens Building Technologies Controllers, 141 Limit Control Series