Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A25X80-4 Mersen Fuses, 250V 80A SEMICOND FUSE
MFG Item Number
A25X80-4

A25X80-4 Mersen Fuses, 250V 80A SEMICOND FUSE

MFG Item Number
A25X80-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A25X80-4
250V 80A SEMICOND FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number A25X80-4
Manufacturer Mersen
Family Series Mersen Fuses
Description A25X Amp-trap Semiconductor Protection fuses are intended for the protection of Power Semiconductors such as Diodes, Phase Control SCR's and other power Semiconductor devices 250 Volts 80 Amps A25X series.
Fuse Type American Seminconductor Type
Current Rating 80 A
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
Alternatives
FWX-80A
FWX-80A
Eaton's Bussmann series Fuses, FWX Series
XL25X080
XL25X080
Brush Fuses Fuses, XL25X Series
A025R080
A025R080
Carbone Ferraz Fuses